12 Inch Shutter Exhaust Fan Aluminum High Speed 1620RPM, 940 CFM, 2PK
- Mfr # IR-EXHAUST12X2
- Zoro # G216100126
product price:Â
$
196.99
/pk of 2, $98.50/ea
Free Shipping & Returns
Key Features
Blade Dia.
12 in
Fan Voltage
120V
Width
15.75 in
Height
18.9 in
Frame Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-EXHAUST12X2
- Zoro #
- G216100126
- UPC #
- 954300147371
- Country of Origin
- China
Dimensions
- Blade Dia.
- 12 in
- Width
- 15.75 in
- Height
- 18.9 in
Details
- Fan Voltage
- 120V
- Item
- Fans
- Frame Material
- Aluminium
- Fan RPM
- 940
- Type
- Mounted Wall Fan
- Watts
- 60W
Description
This 12 in. shutter exhaust fan is an ideal solution for controlling heat, moisture, dust, and odors in both residential and commercial spaces. With applications ranging from workshops and welding rooms to warehouses, barns, and greenhouses, this fan ensures optimal air circulation to maintain a comfortable environment. Featuring automatic gravity shutters and a thermally protected, permanently lubricated motor, this fan is designed for durability and efficiency, providing long-lasting performance.
- Delivers high airflow at 1600 CFM and 1620 RPM to quickly remove heat, moisture, and odorsideal for garages, workshops, greenhouses, and more.
- Built-in gravity shutters automatically open and close with the fan's operation to enhance ventilation while keeping dust and debris out.
- Constructed with corrosion-resistant aluminum alloy blades and shutters that stand up to long-term use in demanding environments.
- Operates at just 60W for strong air circulation with minimal energy consumption. The fully enclosed motor resists dust and moisture, extending service life.
- Installs easily in wall or window openings. Perfect for a variety of commercial and residential spaces including barns, warehouses, welding rooms, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.