
1/2-Ton 5ft Lever Chain Hoist with Heavy Duty Hooks, Ratchet, and Lever Chain Block Lift Puller
Mfr # IR-W46557619
Zoro # G616100108
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Pull to Lift Rated Load
3300 lb
Material
Steel
Lever Length
18 in
Mount type
Hook mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-W46557619
Zoro #
G616100108
UPC #
380989742451
Country of Origin
China
Dimensions
Lever Length
18 in
Details
Item
Chain Hoist
Pull to Lift Rated Load
3300 lb
Material
Steel
Mount type
Hook mount
Description
Chain hoists constructed with high-grade materials and built to last can withstand the toughest of working conditions. With a 3300-lbs/1.5 T lifting capacity, it's ideal for various industrial applications. Whether it's lifting equipment and machinery, moving heavy loads, or dragging bags and other objects, our chain hoist is versatile enough to handle various industrial and commercial tasks.
- Ergonomic rubber handle provides a comfortable grip and reduces user fatigue.
- Hooks come with a latch to prevent accidental slipping, and they can rotate 360 degrees, making them easy to operate.
- Corrosion-resistant chain comes with a 5ft./1.5m length, it has enough strength and resistance to corrosion and wear, ensuring long-lasting performance.
- Designed with premium brakes that provide accurate control and superior safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.