12 Ton Electric Log Splitter - Portable Horizontal 2HP Firewood Splitter

  • Mfr # ED-W465119828

  • Zoro # G915666428


product price:  $1,347.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Splitting Force
12 Tons
Overall Depth
65 in
Overall Width
17.5 in
Overall Length
37 in
Cycle Time
2 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W465119828
Zoro #
G915666428
UPC #
970129282222
Country of Origin
China

Dimensions

Overall Depth
65 in
Overall Width
17.5 in
Overall Length
37 in
Max Log Length
18.5 in
Blade Height
5.12 in
Wood Splitting Length
3.94 - 18.5 in
Max Log Diameter
15 in

Details

Splitting Force
12 Tons
Item
Wood Splitter
Cycle Time
2 seconds
Color
Green
Voltage
110V
Motor Type
2HP, 16A Copper-wire Kinetic Electric Motor
Material
Steel

Description

The 12 Ton Double Flywheel Electric Log Splitter is designed for heavy-duty log splitting with ease. Powered by a 2HP 16A copper-wire motor, this log splitter delivers powerful performance with fast cycle times and reliable force, perfect for handling logs up to 18.5 inches in length and 15 inches in diameter. Its low-profile design makes loading heavier logs easy, while the double flywheel system ensures smooth and efficient splitting. This portable, easy-to-store log splitter is perfect for homeowners or professionals who need a dependable and efficient solution for their firewood needs.


  • High-Power, Durable Motor: The 2HP 16A copper-wire electric motor ensures consistent performance and extended service life, providing reliable and fast log splitting.
  • Quick & Efficient Splitting: With a 2-second cycle time and a double flywheel design, this splitter delivers smooth, rapid splitting, saving you time and effort when preparing firewood.
  • Versatile Log Capacity: Capable of splitting logs up to 18.5 inches in length and 15 inches in diameter, making it ideal for a wide range of firewood tasks.
  • Portable & Easy to Store: Featuring a comfortable handle, sturdy tires, and a compact design, this log splitter is easy to move and store, ensuring convenience for any outdoor or indoor operatio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.