120 pt. 6500 sq.ft. Dehumidifier in White with Bucket, Smart Humidity Control, Washable Filter

  • Mfr # ZR-PD120K

  • Zoro # G922701778


original price: $343.99
18% off
new price: $280.19
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
10.53 pints
Color
White
Fan Speed
2
Application
Dehumidifiers
Width
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-PD120K
Zoro #
G922701778
UPC #
713543927269
Country of Origin
China

Dimensions

Width
13.78 in
Height
19.8 in

Details

Bucket Capacity
10.53 pints
Color
White
Fan Speed
2
Application
Dehumidifiers
Voltage
120 V

Description

The 120 Pints Dehumidifier for Home efficiently removes up to 120 pints of moisture daily, suitable for spaces up to 6,500 sq. ft. This Energy Star certified unit helps reduce energy bills by up to 45% and offers 3-operating modes-DEHU for humidity control, DRY for quick drying, and CONT for continuous use. With an intelligent touch control panel for easy monitoring, dual drainage options for hassle-free operation, and quiet dual fan speeds, this dehumidifier combines efficiency and convenience, making it an ideal choice for any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.