Zoro Homepage

1250 sq.ft. H13 True HEPA Personal Air Purifier in White, with Aromatherapy Function, Timer, Smar

  • Mfr # ZR-HAAP1184_T

  • Zoro # G922701662


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Features
Automatic Shutoff, Fan Included, Portable, Quiet, Smart
Height
11 in
Application
Air Purifiers
Color
White
CADR Rating
116 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-HAAP1184_T
Zoro #
G922701662
UPC #
626230661806
Country of Origin
China

Dimensions

Height
11 in
Length
7 in
Width
7 in

Details

Features
Automatic Shutoff, Fan Included, Portable, Quiet, Smart
Application
Air Purifiers
Color
White
CADR Rating
116 CFM
Timer
Yes
Coverage
1250
For Use With
Indoor
Finish
White
Air Filter Media Type
HEPA
Item
Personal Air Purifier

Description

Introducing the H13 HEPA Air Purifier, designed for large rooms up to 1250 square feet. This powerful purifier features a three-layer filtration system that effectively removes dust, smoke, odors, and particles as small as 0.3 microns, making it ideal for pet owners. Enjoy a soothing aromatherapy feature and a built-in nightlight for a cozy atmosphere. With a whisper-quiet sleep mode at just 15dB and a programmable timer, the H13 ensures fresh, clean air while saving energy. Transform your home into a sanctuary of purified air today!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.