This item is Discontinued.

Edendirect 1320 lbs. Capacity Platform Truck Foldable Push Hand Cart with 360-Degree Swivel Wheels IR-BLU1320

1320 lbs. Capacity Platform Truck Foldable Push Hand Cart with 360-Degree Swivel Wheels (Discontinued)

  • Mfr # IR-BLU1320
  • Zoro # G715461636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-BLU1320
Zoro #
G715461636
UPC #
648729775122
Country of Origin
China

Dimensions

Overall Length
6.3 in
Overall Width
25.2 in
Depth
41.54 in

Details

Color
Blue
Load Capacity
1320 lb
Item
Platform Truck
Wheel Type
Rubber
Handle Type
Folding
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled

Description

Maximize your transportation efficiency with the Heavy Duty Folding Platform Cart, designed to handle heavy loads with ease. Built with a solid steel frame and a reinforced anti-slip panel, this cart ensures the safe and secure movement of materials, making it perfect for a wide range of applications. Whether you're moving large furniture, supplies, or tools, this platform cart can support up to an impressive 1320lbs of weight.


  • • Easy handling, safe and stable! This heavy-duty folding platform cart has a maximum load capacity of 1320 pounds, and is equipped with silent wheels and anti-skid panels to ensure the safe transportation of your items. Folding design for easy storage.
  • • Powerful handling, easy operation! Equipped with 360-degree rotating rear wheels and adjustable front wheels, this platform cart provides a silent and smooth mobile experience, suitable for a variety of places such as home, office, warehouse, etc.
  • • Effortless handling, worry-free load-bearing! With a maximum load capacity of 1320 pounds, silent wheels and anti-skid panel design, it can transport all kinds of items stably. The folding structure is easy to store and save space.
  • • Super durable, versatile use! From home to garage, warehouse, garden, the platform cart can easily handle it. The folding design and anti-skid panel provide a safe and stable transportation experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.