Shop EDENDIRECT
See all product information
Create Account
1400W Electric Fireplace Heater, 5000BTU, 50000H LED Flame, Remote Control, CSA/UL
- Mfr # MVDHM-P383499
- Zoro # G624931480
product price:
$
209.99
/ea
Free Shipping & Returns
Key Features
Depth
23.94 in
Voltage
120 V
Width
5 in
Height
19.88 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P383499
- Zoro #
- G624931480
- UPC #
- 983936476074
- Country of Origin
- China
Dimensions
- Depth
- 23.94 in
- Width
- 5 in
- Height
- 19.88 in
Details
- Voltage
- 120 V
- Color
- Black
- Watts
- 1,400 W
Description
Add warmth and inviting fireplace ambiance to your home with this 1400W Electric Fireplace Heater. Delivering up to 5,000 BTU per hour, it provides supplemental heat for spaces up to 400 sq. ft. and features 11 adjustable temperature settings from 64°F to 82°F for customized comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.