Zoro Homepage

140A 4-in-1 MIG Welder - 110V Multiprocess Welding Machine

  • Mfr # ED-W46594411

  • Zoro # G815666412


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
Width
6 in
Depth
14 in
Max Welding Thickness
4.0 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46594411
Zoro #
G815666412
UPC #
446534699110
Country of Origin
China

Dimensions

Width
6 in
Depth
14 in
Max Welding Thickness
4.0 mm
Length
8 in

Details

Item
Welder
Input Voltage
110V
Color
Blue
Welding Modes
MIG, Lift TIG, Stick ARC, Flux MIG
Output current range(A)
MIG:30-140A MMA:20-120A TIG:20-160A
No-Load Voltage
65 V
Material
ABS
Rated Input Capacity
4.5 KVA

Description

The 140A Multiprocess MIG Welder is a versatile and user-friendly solution for all your welding needs. Whether you're working with MIG, TIG, or ARC processes, this machine offers flexible options for both professional and DIY welders. It supports both gas and gasless welding, making it ideal for various materials up to 4.0mm thick. With a built-in synergic control feature, this welder automatically adjusts parameters to match your wire thickness and amperage, ensuring a smooth welding experience for both beginners and experts. Perfect for home projects, workshops, or industrial applications.


  • Switch effortlessly between MIG, TIG, and ARC welding with this all-in-one machine. It covers flux MIG, solid wire MIG, Lift TIG, and Stick ARC welding, providing comprehensive solutions for a variety of welding tasks.
  • Take the guesswork out of welding with automatic adjustments for voltage and wire feed speed. The synergic control feature ensures optimal settings for every job, making it ideal for both beginners and experienced welders.
  • Choose between gasless flux core welding or solid wire with shielding gas. This flexibility allows you to weld different materials and achieve a professional finish, whether you're working on thin or thick workpieces.
  • With a 140A output and safety features like overload and overheating protection, this welder delivers strong, reliable performance while ensuring safe operation for all users. Weld mild steel up to 4.0mm thick without worry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.