14.25 Inch Electric Fireplace Heater, Tempered Glass, 2 Adjustable Heating Modes, Overheat
- Mfr # MVDHM-2HGWUYA
- Zoro # G324931537
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Heating Area (Sq.-Ft.)
161-323 sq-ft
Color
Black
Watts
750/1,500 W
Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-2HGWUYA
- Zoro #
- G324931537
- UPC #
- 777582483902
- Country of Origin
- China
Dimensions
- Width
- 9.5 in
- Depth
- 14.25 in
- Height
- 18 in
Details
- Voltage
- 120 V
- Heating Area (Sq.-Ft.)
- 161-323 sq-ft
- Color
- Black
- Watts
- 750/1,500 W
Description
Experience the cozy ambiance of a realistic flame with this 750W/1500W electric fireplace heater, designed to warm spaces up to 323 sq. ft. The flame effect can be used independently without heat, so you can enjoy the inviting glow year-round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.