Zoro Homepage

14.5 Inch Adjustable Pedestal Stand Fan with 12 Speed , Remote Control, 90deg Oscillation, Timer

  • Mfr # IR-STAND1601WRC

  • Zoro # G116100165


product price: $71.25
/ea

Key Features

Blade Material
Plastic
Watts
32W
Color
Black
Length
19 in
Type
Pedestal Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-STAND1601WRC
Zoro #
G116100165
UPC #
719705561555
Country of Origin
China

Dimensions

Length
19 in
Height
7.5 in
Blade Dia.
14.5 in
Width
17 in

Details

Blade Material
Plastic
Watts
32W
Item
Fans
Color
Black
Type
Pedestal Fan
Voltage
115 V
Fan Power Source
Plug-In
RPM
1200

Description

Stay cool and comfortable with this versatile 14.5 pedestal stand fan. Featuring 12 adjustable wind speeds, a 90° wide oscillation, and a remote control with a range of up to 16.4 feet, this fan is perfect for any indoor space, from your home to the office or college dorm. Its durable metal grill ensures safety, while the sturdy base provides stability during operation. The fan also comes with a 9-hour timer to help you customize your cooling needs. Whether you want to create a breeze while relaxing on the couch or need efficient air circulation for the entire room, this fan is your perfect companion.


  • Choose from 12 different wind speeds to suit your desired level of airflow, from a gentle breeze to a more powerful cooling gust.
  • Enjoy comprehensive air circulation with a 90° oscillating feature that covers a large area, perfect for rooms of all sizes.
  • The fan is equipped with a protective metal grill to keep children and pets safe from the fan blades, while the sturdy base ensures stability during use.
  • Control the fan from up to 16.4 feet away, making it easy to adjust the settings from the comfort of your bed or sofa.
  • This pedestal fan helps improve air circulation, making your home feel cooler and reducing reliance on air conditioning, which can save on energy bills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.