
145 pt. 6,000 sq.ft. Bucketless Commercial Dehumidifier in Whites with Drain Hose (Discontinued)
- Mfr # ED-DK145
- Zoro # G715655905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-DK145
Zoro #
G715655905
UPC #
412237699030
Country of Origin
China
Dimensions
Width
13.43 in
Height
14.57 in
Depth
21.93 in
Details
Item
Bucketless Dehumidifier
Capacity 24 hrs 60 rh
145 pt (US)
Color
White
Application
Domestic / Commercial
Fan Speed
1
Description
What should you do if your crawl space or basement is flooded during the rainy season? If not properly treated, mold growth can affect the air quality of the entire room. Edendirect dehumidifiers forcefully draw in moist air and release clean, dry, and warm air back into the surrounding environment, keeping your damp basement dry and comfortable at all times and saving you the expense of repairing structural damage
- Energy star certified dehumidifier quickly and effectively removes moisture with less energy than conventional dehumidifiers without racking up the energy bill, saving money it will be the best crawl space/basement dehumidifier you will ever use remove 70 pints per day at AHAM condition,145 pint at saturation, up to 6,000 sq. ft., fit for any basement, crawl space, storage areas, garage, large room or commercial use.
- Auto defrosting system the auto defrost is important, as ice buildup on the dehumidifier's coils can cause the units to malfunction this heavy-duty commercial dehumidifier can truly make the crawl spaces dehumidifier able to work at the low temperature (41 ̈H), making the unit work continuously and efficiently without periodic stopping during the defrosting process, not only saving the energy but also making the unit last longer.
- Same fit for crawl spaces and basements we designed this professional dehumidifier with the modern consumer in mind, smaller size, compact design, rugged handle, easy and safe to transport from job to job and even from downstairs to upstairs all special features make it the best for crawlspace, basement and commercial applications, auto defrosting system, optional remote control system, strong as the tank, low-temperature operation.
- Super convenient usage this industrial dehumidifier is simply adjusted to the ideal humidity setting to minimize moisture and reduce odor the filter can protect internal components from dust when dehumidifying the most convenient point is that you are not requested to pour away the water every hour like a normal domestic dehumidifier, there is no tank inside, it drains automatically.
- Humanized design this industrial dehumidifier uses copper tube evaporator designed with gravity drain and 6.4 ft. drain hose, ensuring worry-free drainage, 24-hour timer realized running at a certain time for maximized energy saving the built-in removable and washable MERV-8 filter can protect internal components from dust when dehumidifying while working while outputting fresh and dry air.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.