15-Amp 14-Inch Metal Cutting Chop Saw with Carbide-Tipped Blade, ETL Certified
- Mfr # ED-W465P197369
- Zoro # G015655919
Key Features
Specifications
Details
- MFR #
- ED-W465P197369
- Zoro #
- G015655919
- UPC #
- 120267403151
- Country of Origin
- China
- Item
- Cut Off Saw
- Voltage
- 120V
- Features
- Quick-Release Vise Clamp,Cold Cutting without Spark,Precision Machined Cast Aluminum Base,Plunge Lock for Safety
- Amps
- 15 A
- Material
- Aluminium
- Color
- Black
- Adjustable Fence
- 45° Adjustable
- Saw Blade Type
- Carbide-Tipped Blade
- Rated Power
- 2200W
Dimensions
- Width
- 13.3 in
- Length
- 16.5 in
- Depth
- 20.8 in
- Electrical Wire Length
- 6.56 ft
- Blade Diameter
- 14 in
- Blade Hole Size
- 25.4 mm
Description
The 15-Amp Heavy Duty 14-Inch Metal Cutting Chop Saw is designed for high-performance cutting of a wide range of materials, including metals, plastics, and wood. Powered by a robust 2200W motor, this saw delivers fast and clean cuts with a 66-tooth carbide-tipped blade at 1450 RPM. The saw features a precision-machined cast aluminum base, quick-release vise clamp, and a 45-degree adjustable fence, making it ideal for both professional and heavy-duty use. Perfect for round tubes, steel plates, and other materials, this chop saw ensures efficiency and accuracy.
- Powerful Performance: Driven by a 15A, 2200W motor, the chop saw offers fast, clean cuts at speeds up to 1450 RPM, making it perfect for a variety of materials including ferrous/non-ferrous metals, plastics, and wood.
- Multi-Material Cutting: The carbide-tipped blade and versatile design make it easy to cut round pipes (up to 5"), square pipes (up to 4.7" x 4.7"), and rectangular materials (up to 7" x 3.7") at 90 degrees, with additional capacity for 45-degree cuts.
- Enhanced Safety and Stability: Featuring a quick-release vise clamp, low-vibration precision-machined cast aluminum base, and a round work piece holder for added stability, ensuring a safer and smoother operation.
- High-Precision Cutting: Equipped with a high-quality carbide-tipped blade, this saw provides cold cuts without sparks, delivering high-precision, burr-free cuts for clean results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.