15 Inch Gable Mount Fan 1650 CFM - Attic Exhaust Fan with Thermostat - Attic Ventilation for Home,
- Mfr # MVDHM-1650
- Zoro # G424931529
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Height
15 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1650
- Zoro #
- G424931529
- UPC #
- 356759542552
- Country of Origin
- China
Dimensions
- Height
- 15 in
Details
- Voltage
- 120 V
- Color
- Red
Description
This 15-inch attic fan fits attics and sloped roofs, providing up to 1650 CFM airflow for spaces of 2500 sq. ft. The built-in thermostat automatically exhausts heat and moisture to prevent mold and reduce cooling costs. Durably built and supplied with a full mounting kit, it works reliably in attics, garages and greenhouses after strict quality testing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.