150 pt. 6,000 sq. ft. Bucketless Commercial Dehumidifier in White for Crawl Space, Basement

  • Mfr # ZR-AP60-2401

  • Zoro # G922701648


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Fan Speed
1
Application
Dehumidifiers
Color
White
Voltage
115 V
Height
14.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-AP60-2401
Zoro #
G922701648
UPC #
288903842464
Country of Origin
China

Dimensions

Height
14.57 in
Width
25.79 in

Details

Fan Speed
1
Application
Dehumidifiers
Color
White
Voltage
115 V

Description

Is there anything you can do if water accumulates in your crawl space or basement during the rainy season If not handled properly, the growth of mold microorganisms can affect the air quality of the entire room. Get this super powerful crawl space dehumidifier asap, it's perfect for crawl spaces. Not only does it solve moisture problems, it also stabilizes the structure of your home in the long term. Its compact design and rugged metal housing can withstand different unconventional environments. What's more, its control panel can be detached and connected to a 32.8 ft. cable so you can control it from other rooms. This is an high efficient crawl space dehumidifier that you want.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.