Zoro Homepage

150 pt. 8000 sq. ft. Portable Dehumidifier , with Bucket, Automatic Defrost, 3-Modes, Timer

  • Mfr # ZR-PD150P

  • Zoro # G422701803


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
16.88 pints
Fan Speed
2
Application
Dehumidifiers
Width
11.42 in
Height
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-PD150P
Zoro #
G422701803
UPC #
713543927276
Country of Origin
China

Dimensions

Width
11.42 in
Height
24.41 in

Details

Bucket Capacity
16.88 pints
Fan Speed
2
Application
Dehumidifiers
Voltage
120 V
Color
White

Description

Introducing our powerful dehumidifier, capable of removing up to 150 pints of moisture daily for spaces up to 8,000 sq. ft. With adjustable humidity settings from 30% RH to 80%, it features 3-drainage options-pump, tank, and gravity-for effortless operation. Its quiet 45dB operation and lightweight design with caster wheels make it easy to move. The smart touch control panel allows for simple adjustments, while the swing function and multiple fan speeds enhance efficiency. Built with advanced technology and durable pure copper pipes, this dehumidifier ensures long-lasting performance, making it an essential addition to any home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.