Zoro Homepage

1500 lb. Weight Capacity Trailer Jack with PP Wheels and Handle

  • Mfr # IR-W46567464

  • Zoro # G616100122


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
24 in
Mounting Type
Bolt On
Maximum Lift Height (in.)
34.5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46567464
Zoro #
G616100122
UPC #
696021443423
Country of Origin
China

Dimensions

Height
24 in
Maximum Lift Height (in.)
34.5 in
Width
6 in
Length
24 in
Collapsed height (in.)
24 in
Handle Length (in.)
12 in
Minimum Lift Height (in.)
24 in

Details

Item
Trailer Jack
Color
Silver
Mounting Type
Bolt On
Mechanism type
Mechanical
Handle Type
Crank
For Use With
Domestic / Commercial
Material
Steel

Description

Trailer jack has a 1500 lb. capacity for lifting RV trailers, horse trailers, utility trailers, and yacht trailers. With 6 in. wheels, it provides the strength and stability you need. This trailer jack stand is engineered to provide excellent stability and long-lasting performance.


  • Equipped with PP tires to provide more surface area for smooth and stable movement.
  • Screw diameter: 22mm.
  • Outer tube diameter: 57mm.
  • Side wind handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.