1500 sq. ft. HEPA Room Personal Air Purifier in White with Aromatherapy, Smart Sensor, Timer

  • Mfr # ZR-HAAP1176A1_B

  • Zoro # G522701727


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
7.52 in
Air Filter Media Type
HEPA
Timer
Yes
Coverage
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-HAAP1176A1_B
Zoro #
G522701727
UPC #
928985561647
Country of Origin
China

Dimensions

Width
7.52 in
Length
7.52 in
Height
14.29 in

Details

Color
White
Air Filter Media Type
HEPA
Timer
Yes
Coverage
1500
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer
Finish
White
Item
Personal Air Purifier
CADR Rating
193 CFM
Application
Air Purifiers
For Use With
Indoor

Description

The air purifier is an efficient solution for large rooms, purifying spaces up to 1500 sq.ft in just 60 minutes with a CADR of 193 CFM. It combines air purification with an aromatherapy function, allowing you to enjoy soothing scents. With customizable timer settings, filter change reminders, and four fan speeds, it meets your specific needs. Operating quietly at 15 dB with a gentle night light, it also features a safe lock to prevent accidental operation by pets and children. Create a healthier and relaxing environment with the air purifier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.