
1500 W Electric Ceramic Heater, Black, Tip-Over Protection, Remote Control
Mfr # CZRNCK2EFB
Zoro # G413330340
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZRNCK2EFB
Zoro #
G413330340
UPC #
378054187702
Country of Origin
China
Dimensions
Width
4.53 in
Depth
16.73 in
Length
25.2 in
Details
Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
Heater Color
Black
Features
Thermostat; Digital Display; Portable; Quiet Operation; Remote Control; Wi-Fi Enabled; Wheels; Auto Shut Off
Number of Heat Settings
2
Supplemental Heating Area
500 sq ft
Amps AC
12.5 A
Heater Type
Convection
For Use With
Indoor
Description
Our heater exclusive patented hedgehog heating element is built in, which is made of aviation aluminum. Aluminum heating element is more suitable for rooms with good thermal insulation and can warm large areas. It can convert 99% of electrical energy into thermal output. The heating element has a life of more than 20 years under normal conditions.
- Intelligent control system: The heater is equipped with an ordinary remote control and a touch control panel. It is located on top of the heater for easy operation. You can set the temperature range (50°F-86°F), power level (750W/1500W), heating mode (ECO mode, comfort mode) and 24h timer.
- Safety protection: When the heater is working, we will worry about whether the heater is safe. Like a heater accidentally overturned? Heater overheating? There is no need to worry about these safety issues! Our heaters have tip-over protection (automatic power off, screen off, and automatically return to the original setting when righted), overheat protection (when the internal temperature reaches 135 °C /275 °F, heater automatically power off, screen off, when the heater is cooled, need to be manually restored, refer to the instructions), in addition to a child lock and V0 flame retardant.
- Fast heating: Depending on the size of your room and the initial temperature, effectively raise the temperature of the entire room in as little as 1-2 hours. Suitable for heating up to 230 sq.ft (15x15) as a primary device and over 500 sq.ft as a secondary device.Perfect for various scenes such as bedroom, personal office, commercial,hotel rooms,greenhouse, basement and apartment complexes.
- Enhanced flexibility: The heater is available in freestanding and wall-mounted options. Includes portable casters and wall-mounted accessories that can be installed without additional tools. Say goodbye to the hassle of finding the perfect electric heater for indoor use in large rooms.
- 50% savings: Energy efficient convection heaters directly heat the air without an intermediate medium like oil. This innovative design ensures superior heat generation while using minimal energy. Maximize energy savings with precise temperature control, efficient heating and automatic heating regulation.
- Comfort experience: Say goodbye to noise, colds and rhinitis. This electronic room heater operates silently without a fan and uses physics to allow hot air to rise and cool air to sink, allowing natural convection. Cold air is sucked in from the bottom and heated up to become hot air. It does not consume oxygen or water. It creates a warm, quiet and comfortable environment for optimal work efficiency, study and rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.