Zoro Homepage

1500 W Electric Ceramic Heater, White, Tip-Over Protection, Remote Control

  • Mfr # CZRNCK2EFW

  • Zoro # G113330343


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZRNCK2EFW
Zoro #
G113330343
UPC #
378054187726
Country of Origin
China

Dimensions

Width
4.53 in
Depth
16.73 in
Length
25.2 in

Details

Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
Heater Color
White
Features
Thermostat; Digital Display; Portable; Quiet Operation; Remote Control; Wi-Fi Enabled; Wheels; Auto Shut Off
Number of Heat Settings
2
Supplemental Heating Area
500 sq ft
For Use With
Indoor
Amps AC
12.5 A
Heater Type
Convection

Description

Experience the future of heating with our exclusive patented hedgehog heating element, made from premium aviation aluminum. Designed for well-insulated spaces and large areas, it delivers unmatched efficiency with 99% energy-to-heat conversion. Plus, it’s built to lastover 20 years of dependable performance under normal use.


  • Built with aviation aluminum, this heater offers superior performance, converting 99% of electrical energy into heat. Its long-lasting design provides efficient warmth for years.
  • Featuring an easy-to-use remote control and touch control panel, adjust temperature, power levels, heating modes, and timers to create your ideal climate in any room.
  • With tip-over protection, overheat protection, and child lock, this heater ensures a safe environment for your family. V0 flame retardant materials add extra peace of mind.
  • Heat up rooms up to 230 sq.ft in as little as 1-2 hours. Perfect for bedrooms, offices, and large spaces like basements and greenhouses. The secondary device can heat over 500-sq.ft.
  • Our convection heater directly heats the air with no oil or intermediary medium. This innovative design reduces energy consumption, saving up to 50% on your electric bill.
  • Enjoy a quiet, peaceful atmosphere with this fan-free heater that uses natural convection to warm the air. Ideal for studying, working, or resting without noise disruptions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.