1500-Watt 11.22 in. Electric White Infrared Tower Heater Space Heater with 24 Hours Timer

  • Mfr # ZR-PSG-15R-Short

  • Zoro # G622701627


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Infrared
BtuH Output
5200
Height
11.2204724409449 in
Width
39.3700787401575 in
Length
11.2204724409449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-PSG-15R-Short
Zoro #
G622701627
UPC #
157700785789
Country of Origin
China

Dimensions

Height
11.2204724409449 in
Width
39.3700787401575 in
Length
11.2204724409449 in

Details

Heater Type
Infrared
BtuH Output
5200
Watts
1500 W
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Color
White
Heater Voltage
120 V
For Use With
Indoor

Description

Bring warmth and comfort to your space with this stylish and efficient heater. Designed with 2 power settings, it lets you switch easily between low and high heat to suit your needs. The advanced golden tube heating element delivers fast, radiant warmth while maintaining a soft, comfortable glow that won’t strain your eyes. Built with a durable standing holder, the heater stays stable and secure wherever you place it. Enjoy silent heating performance, making it perfect for bedrooms, offices, or living rooms without disturbing your sleep or work. For ultimate convenience, it includes a remote control for easy operation from across the room, plus a 24-hour programmable timer that helps save energy and ensures warmth exactly when you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.