This item is Discontinued.

Edendirect 1500 Watt 15.5'' Electric Convection Fan Space Heater, Thermostat, Black HMH-15

1500 Watt 15.5'' Electric Convection Fan Space Heater, Thermostat, Black (Discontinued)

  • Mfr # HMH-15
  • Zoro # G414542117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMH-15
Zoro #
G414542117
UPC #
914728453584
Country of Origin
China

Dimensions

Width
7 in
Depth
10 in
Length
72 in

Details

Electric Heater Item
Space Heater
Heater Voltage
120 V
Heating Method
Forced Air
Heater Color
Black
Features
Tip-Over Safety Switch
For Use With
Indoor
Heater Type
Convection

Description

The 1500 Watt Heavy Duty Two Speed Electric Utility Space Heater with Thermostat is your best choice when you need supplemental heat. It heats up quickly and has 3 adjustable power levels fan only, 1300 watts and 1500 watts, to provide targeted heating to meet your different needs, with a fan speed of 2780 rpm and an air speed of 2.5-m/s. This electric heater is lightweight, compact, and comes with a built-in carry handle for easy transport wherever needed. The sturdy, all-metal body is made from V0 flame-retardant material and features an internal overheat sensor, tumbler switch, warning indicator light, and 6-foot power cord, making it a UL safety-certified indoor space heater. This electric heater can be used in the garage, workshop, or anywhere indoors and is recommended for rooms up to 160 square feet in size.


  • • Rapid heating: Our efficient heaters, with premium PTC heating elements, are rated up to 1500W (BTU 5120). It can heat a 100 square foot room by 8 ° C in 5 minutes. Airflow operating noise 47dB, very comfortable
  • • Safety protection: Solid all-metal body, made of V0 flame retardant material, built-in overheating sensor, tip over protection, warning indicator light, 6-foot power cord. UL Safety certification, so you don't have to worry about product safety issues!
  • • Heating Settings: The indoor small space heater has 3 adjustable power levels, including fan, 1300W and 1500W, to meet your different needs and provide targeted heating. The speed of the fan is 2780RPM, and the wind speed is 2.5-m/s
  • • Adjustable thermostat: This compact multi-function heater comes with an adjustable rotary thermostat so you can easily find your ideal temperature and control your comfortable space. Enjoy a comfortable and cost-effective heating solution for your garage space.
  • • Portable and compact : This versatile heater is designed with a sturdy carrying handle so you can easily take it anywhere you want. Portable space heaters are small, light and beautiful. Perfect for bedrooms, offices, anywhere you need heat. Reduce your heating bill with a safe space heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.