1500 -Watt Convection Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-IPH03

  • Zoro # G322701682


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Tower Indoor Electric Space Heater
Height
12.4015748031496 in
Heater Voltage
120
Length
4.80314960629921 in
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-IPH03
Zoro #
G322701682
UPC #
473213618230
Country of Origin
China

Dimensions

Height
12.4015748031496 in
Length
4.80314960629921 in
Width
18.503937007874 in

Details

Electric Heater Item
Tower Indoor Electric Space Heater
Heater Voltage
120
Watts
1500 W
Heater Type
Convection
For Use With
Indoor
Heater Color
Black
BtuH Output
5200

Description

Experience the perfect blend of efficiency and convenience with our 120 volt 60 hertz 1500 watt heater offering three power settings including an energy saving Eco mode Easily adjust the thermostat to your preferred temperature and switch between Celsius and Fahrenheit on the LED display for personalized comfort Designed for versatility this waterproof heater is perfect for use in bathrooms while the built in timer and remote control allow for effortless operation and scheduling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.