
1500-Watt Electric Infrared Convection Space Heater with Remote Control, Wi-Fi , Brown
Mfr # ZR-GD9315BCW-3JAWF
Zoro # G622701726
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Electric Infrared Convection Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Width
12.7952755905512 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-GD9315BCW-3JAWF
Zoro #
G622701726
UPC #
519615612299
Country of Origin
China
Dimensions
Width
12.7952755905512 in
Height
14.7637795275591 in
Length
10.8267716535433 in
Details
Electric Heater Item
Electric Infrared Convection Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Heater Color
Brown
For Use With
Indoor
Heater Type
Infrared
Description
Stay warm and comfortable all season long with this 1500-Watt Infrared Convection Space Heater.Designed with both power and safety in mind, it quickly heats up your entire room while maintaining quiet, energy-efficient performance.Featuring three heating modes (Low, High, ECO) and smart temperature control, The Wi-Fi and remote control functions make it easy to adjust settings from anywhere, while built-in overheat and tip-over protection ensure peace of mind during use.Compact and stylish in design, this heater fits seamlessly into any living room, bedroom, or office, providing warmth, comfort, and convenience whenever you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.