Shop EDENDIRECT
See all product information
Create Account
1500 Watt 23.6 in. Indoor Portable Electric Tower Space Heater, Remote, Timer, 3 Heating Modes
- Mfr # ZR-ZHUMI-AH-NFJ2Y02-23GD
- Zoro # G923362077
product price:Â
$
56.65
/ea
Key Features
Width
7.87 in
Number of Heat Settings
3
Heater Type
Forced Air
Length
9.1 in
Depth
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-ZHUMI-AH-NFJ2Y02-23GD
- Zoro #
- G923362077
- UPC #
- 982227638528
- Country of Origin
- China
Dimensions
- Width
- 7.87 in
- Length
- 9.1 in
- Depth
- 23.6 in
Details
- Number of Heat Settings
- 3
- Heater Type
- Forced Air
- BtuH Output
- 5118 Btu/h
- For Use With
- Indoor
- Features
- Automatic Shutoff, Oscillating, Portable, Quiet Operation, Timer, Tip-Over Safety Switch
- Heater Color
- Gold
Description
This versatile heater delivers efficient warmth with 3 modes and temperature control ranging from 60 to 99 degrees Fahrenheit. The 12 hour timer and ECO mode provide automated, energy-saving comfort. Featuring a 60 degrees swing and 7 color flame effect, it creates a cozy atmosphere. Complete with child lock safety, it's ideal for bedrooms and living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.