1500-Watt Electric Infrared Convection Space Heater with Remote Control, Wi-Fi , Mocha Brown

  • Mfr # ZR-GD9315BCW-3JWF

  • Zoro # G022701593


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Infrared Convection Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Width
12.7952755905512 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-GD9315BCW-3JWF
Zoro #
G022701593
UPC #
175950969162
Country of Origin
China

Dimensions

Width
12.7952755905512 in
Height
14.7637795275591 in
Length
10.8267716535433 in

Details

Electric Heater Item
Electric Infrared Convection Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120 V
Heater Color
Mocha Brown
For Use With
Indoor
Heater Type
Infrared

Description

Stay warm and comfortable all season long with this 1500-Watt Infrared Convection Space Heater.Designed with both power and safety in mind, it quickly heats up your entire room while maintaining quiet, energy-efficient performance.Featuring three heating modes (Low, High, ECO) and smart temperature control, The Wi-Fi and remote control functions make it easy to adjust settings from anywhere, while built-in overheat and tip-over protection ensure peace of mind during use.Compact and stylish in design, this heater fits seamlessly into any living room, bedroom, or office, providing warmth, comfort, and convenience whenever you need it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.