1500 -Watt Quartz radiant Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-GD9215BD6-J

  • Zoro # G222701607


product price:  $66.99
/ea

Key Features

Electric Heater Item
Space Heater
BtuH Output
5,000
Watts
1500 W
Heater Voltage
120 V
Width
11.82 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-GD9215BD6-J
Zoro #
G222701607
UPC #
157700785765
Country of Origin
China

Dimensions

Width
11.82 in
Height
7.4803 in
Length
13.1889763779528 in

Details

Electric Heater Item
Space Heater
BtuH Output
5,000
Watts
1500 W
Heater Voltage
120 V
Heater Color
Black
Heater Type
Radiant
For Use With
Indoor

Description

This 1500W digital quartz infrared heater features three infrared tubes for fast, efficient heating. It offers three heat settings-High, Low, and Eco-with a digital thermostat, LED display, and C/F temperature toggle. Additional features include a 12-hour timer, remote control, tip-over safety switch, and overheat protection, providing convenient, safe, and customizable warmth for any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.