Zoro Homepage

1500W Electric Ceramic Heater, White, Tip-Over Protection, APP Remote Control, Memory Function

  • Mfr # NCA2-4.5-PRO W

  • Zoro # G314542125


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Space Heater
Heater Voltage
120 V
Width
4.72 in
Depth
16.54 in
Features
Automatic Shutoff, Timer, Digital Display, Wi-Fi Enabled, Touch Sensor, Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA2-4.5-PRO W
Zoro #
G314542125
UPC #
914728453621
Country of Origin
China

Dimensions

Width
4.72 in
Depth
16.54 in
Length
25.2 in

Details

Electric Heater Item
Space Heater
Heater Voltage
120 V
Heater Color
White
Features
Automatic Shutoff, Timer, Digital Display, Wi-Fi Enabled, Touch Sensor, Wheels
BtuH
5,120-Btu/h
Heater Type
Convection
For Use With
Indoor

Description

Our heaters are designed with a fully metal mesh and have mica heating elements built in. Mica heating, with far infrared rays, is better suited for localized heating, as well as better suited for heating rooms with poor insulation. The heater's 180 degree flat heating enables a faster, wider and more even heating experience, converting 99% of the electrical energy into heat output. The heating element lasts over 20 years under normal conditions.


  • • Fast heating: Enjoy the warm comfort within 55 seconds of opening. Depending on the size of your room and the initial temperature, effectively raise the temperature of the entire room in as little as 1-2 hours. Suitable for heating up to 230 sq.ft (15x15) as a primary device and over 500 sq.ft as a secondary device.Perfect for various scenes such as bedroom, personal office, commercial,hotel rooms,greenhouse, basement and apartment complexes.
  • • 50% savings: Energy efficient convection heaters directly heat the air without an intermediate medium like oil. This innovative design ensures superior heat generation while using minimal energy. Maximize energy savings with precise temperature control, efficient heating and automatic heating regulation.
  • • Intelligent control system: The heater's remote control has its own screen, in addition, the heater itself has a touch control panel. It is located on top of the heater for easy operation. You can set the temperature range (50°F-86°F), power level (750W/1500W), heating mode (energy saving, comfort, enhancement). The heater is equipped with a temperature sensing probe, which can sense whether the ambient temperature reaches the set temperature. You can calibrate with the APP.
  • • Apps and voice control: The heater is also capable of using Wi-Fi and voice control, so you can experience a whole new level of comfort! With our user-friendly mobile app, you can easily manage all aspects of your heater anytime, anywhere. Without waiting, you can turn on the heater and enter a comfortable living space before heading home. In addition, our smart heaters are compatible with smart assistants such as Alexa and Google Assistant. (You can refer to the instructions for specific operations)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.