Zoro Homepage

1500W Electric Fireplace Heater with Adjustable Thermostat, Timer & Remote Control

  • Mfr # ZR-DL16F

  • Zoro # G722701725


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
33.3070866141732 in
Height
8.50393700787402 in
Color
Black
Watts
1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-DL16F
Zoro #
G722701725
UPC #
519615612336
Country of Origin
China

Dimensions

Width
33.3070866141732 in
Height
8.50393700787402 in

Details

Voltage
120V
Color
Black
Watts
1500 W

Description

Bring warmth and elegance to your home with our 1500W Electric Fireplace Heater. Designed for both comfort and style, it features realistic flame effects, adjustable heat settings, and a built-in timer for convenience. With the included remote control, you can easily adjust temperature, flame, and power settings from anywhere in the room - creating the perfect cozy atmosphere every time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.