This item is Discontinued.

Edendirect 1500W Electric Quartz Infrared Heater, Overheating Protection Fireplace, Space Heater, Black H3D-B15

1500W Electric Quartz Infrared Heater, Overheating Protection Fireplace, Space Heater, Black (Discontinued)

  • Mfr # H3D-B15
  • Zoro # G314539583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3D-B15
Zoro #
G314539583
UPC #
580214332536
Country of Origin
China

Dimensions

Depth
17 in
Width
11 in

Details

Voltage
120 V
Heating Area (Sq.-Ft.)
500 sq ft
Color
Black

Description

The 2-Setting 3D Electric Stove Heater with Life-Like Flame is a perfect addition to bring style and warmth to your home. The realistic flame can be adjusted to 3 levels of brightness, while a glowing log set adds extra charm to the heater. This unit can be operated with or without heat, providing the ambiance of a gentle rolling fire all year long. The compact nature of this stylish heater makes it easy to transport to any room indoors, measuring at just 17.72 in. by 11.42 in. x 23.43 in. and weighing 12.06 lbs. Heat your room in style with the 2-Setting 3D Electric Stove Heater with Life-Like Flame.


  • • Realistic 3D flame- gorgeous and real beating flame and burning log design create the effect of realistic flame in the fireplace, with adjustable brightness settings that dance on and behind the logs, realistic but heat-free flame effects will make this heater a better decoration for your lovely room
  • • Fhast heating design- the electric stove can be set to high (1500-Watt) low (900-Watt) or can operate without heat, which comfortably heats up to 500 sq. ft. it can warm up 5掳C for a 100 sq. ft. room in 5-minutes, airflow working noise is 40 dB
  • • Widely use and energy savings the flame effect works with or without heat, so you can enjoy it anytime, retro metal door provides 180° observation the thermostat button perfect for fitting any heat requirement or weather, save money on heating bills
  • • Portable and durable- 5100 BTU, product size: 17.72 in. x 11.42 in. x 23.43 in. and weight 11.5 lbs. only, easy assembly and no tools required with cord wrap for storage, infrared quartz heating element, exterior remains cool to the touch, perfect for enjoying a warm and cozy environment
  • • Overheating protection infrared heat maintains the natural humidity in the ai, safety temperature overheat protection switch and stay-cool fire-retardant metal frame ensure maximum safety, in order to make the top and sides are always cool to the touch, the air outlet is designed at the bottom of the product, the heater is UL certified for safe use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.