1500W Electric Tower Ceramic Heater, White, Tip-Over Protection, Wi-Fi Control

  • Mfr # NCA1-4.5-PRO FABRIC W

  • Zoro # G314542118


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Space Heater
Heater Voltage
120 V
Width
4.53 in
Depth
16.54 in
Features
Automatic Shutoff, Timer, Digital Display, Wi-Fi Enabled, Touch Sensor, Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA1-4.5-PRO FABRIC W
Zoro #
G314542118
UPC #
914728453607
Country of Origin
China

Dimensions

Width
4.53 in
Depth
16.54 in
Length
25.2 in

Details

Electric Heater Item
Space Heater
Heater Voltage
120 V
Heater Color
White
Features
Automatic Shutoff, Timer, Digital Display, Wi-Fi Enabled, Touch Sensor, Wheels
BtuH
5,120-Btu/h
Heater Type
Convection
For Use With
Indoor

Description

Our heater shell with wrap fabric, heater exclusive patented hedgehog heating element is built-in, made of aviation aluminum, aluminum heating body is more suitable for good insulation of the room, able to warm a large area. Can convert 99% of the electrical energy into heat output. The heating element has a life expectancy of over 20 years under normal conditions.


  • • Rapid Heat: Enjoy warmth and comfort within 55 seconds of turning on. Depending on the size of your room and the initial temperature, it can effectively raise the temperature of the entire room in as little as 1-2 hours.Suitable for heating up to 230 sq.ft (15x15) as a primary device and over 500 sq.ft as a secondary device.Perfect for various scenes such as bedroom, personal office, commercial,hotel rooms,greenhouse,basement and apartment complexes.
  • • Intelligent control system: The heater's remote control has its own screen, in addition, the heater itself has a touch control panel. It is located on top of the heater for easy operation. You can set the temperature range (50°F-86°F), power level (750W/1500W), heating mode (energy saving, comfort, enhancement). The heater is equipped with a temperature sensing probe, which can sense whether the ambient temperature reaches the set temperature. You can calibrate with the APP.
  • • Apps and voice control: The heater is also capable of using Wi-Fi and voice control, so you can experience a whole new level of comfort! With our user-friendly mobile app, you can easily manage all aspects of your heater anytime, anywhere. Without waiting, you can turn on the heater and enter a comfortable living space before heading home. In addition, our smart heaters are compatible with smart assistants such as Alexa and Google Assistant. (You can refer to the instructions for specific operations)
  • • Comfort experience: Say goodbye to noise, colds and rhinitis. This electronic room heater operates silently without a fan and uses physics to allow hot air to rise and cool air to sink, allowing natural convection. Cold air is sucked in from the bottom and heated up to become hot air. It does not consume oxygen or water. It creates a warm, quiet and comfortable environment for optimal work efficiency, study and rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.