15.25 Inch Electric Fireplace Heater, Tempered Glass, 2 Adjustable Heating Modes, Overheat
- Mfr # MVDHM-HGWUZG
- Zoro # G924931500
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
22.25 in
Color
White
Width
9.5 in
Voltage
120 V
Depth
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-HGWUZG
- Zoro #
- G924931500
- UPC #
- 112347168067
- Country of Origin
- China
Dimensions
- Height
- 22.25 in
- Width
- 9.5 in
- Depth
- 15.25 in
Details
- Color
- White
- Voltage
- 120 V
- Heating Area (Sq.-Ft.)
- 161-215 sq-ft
- Watts
- 750/1,500 W
Description
Bring the warmth and charm of a traditional fireplace into your home with this compact electric stove. Featuring adjustable 750W and 1500W heat settings, it provides comfortable supplemental warmth for spaces up to 215 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.