
16 Amp 30 lbs. Demolition Jack Hammer, 1-1/8 Inch SDS-Hex, Heavy Duty Concrete Pavement Breaker Kit (Discontinued)
- Mfr # IR-W46536682
- Zoro # G715666420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-W46536682
Zoro #
G715666420
UPC #
911968620387
Country of Origin
China
Dimensions
Tool Length
28.80 in
Width
5.70 in
Depth
9.80 in
Chuck Size
1-1/8 in
Details
Voltage
110V
Includes
Carrying Case
Color
Blue
For Use With
Domestic/Commercial
Material
Aluminium
Speed
1800 Impacts Per Minute
Max Impact Rate
1900 BPM
Description
The 16 Amp Demolition Jack Hammer with a 1-1/8 Inch SDS-Hex system is designed for heavy-duty performance, providing 65 joules of impact energy at 1900 BPM. With its innovative design and optimized weight distribution, this tool ensures comfort and precision for both vertical and horizontal applications. The speed control feature allows for versatile usage, while the dust-proof system and automatic bit lock provide maximum control and durability.
- Equipped with a powerful 16A motor and 65 joules of impact energy, this jack hammer can handle tough concrete and pavement projects with ease.
- The SDS-Hex system allows for quick and easy bit changes without tools, ensuring smooth operation and less downtime during tasks.
- The rotating chisel locks into various positions, offering flexibility and precision for all types of demolition jobs.
- The integrated speed control maintains constant speeds, giving you more control over the job and optimizing performance for different materials.
- This kit includes a 1-1/8" Bull Point Chisel, 1-1/8" Flat Chisel, and a durable carrying case, providing everything you need for your demolition projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.