Zoro Homepage

16 in Blade Dia Fans, 3 Speeds Speeds, White

  • Mfr # IR-WALLBASIC16X2

  • Zoro # G016100111


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Watts
60W
Fan Power Source
Plug-In
Type
Mounted Wall Fan
Height
10.57 in
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-WALLBASIC16X2
Zoro #
G016100111
UPC #
719705561500
Country of Origin
China

Dimensions

Height
10.57 in
Length
19.5 in
Width
18.64 in
Blade Dia.
16 in
Cord Length
6 ft

Details

Watts
60W
Fan Power Source
Plug-In
Type
Mounted Wall Fan
Blade Material
Plastic
Number of Speeds
3 Speeds
Voltage
120 V
Item
Fans
Color
White
Air Flow (CFM)
1000 CFM

Description

16 in. Wall Mount Fan with 3 blades blows out strong airflow to boost air circulation, cool down your space, and refresh your environment. It's the perfect solution to help move air where it is needed in your bedroom, living room, kitchen, office, warehouse, workshop, patio, basement or wherever table/floor space is limited. Durable steel neck support with 60° of vertical tilt, oscillates 90° horizontally. This wall fan features a reliable motor for superior ventilation and 3 speed settings, which can be adjusted by pull cord.


  • 90° left/right oscillation with rope control delivers wider airflow coverage to cool larger areas effectively.
  • Choose from low, medium, or high speeds using the 3-speed control to match your comfort needs year-round.
  • Two pull cords let you easily adjust speed and oscillation without touching the fan, keeping hands safely away.
  • Operates quietly with durable ABS plastic blades, ideal for bedrooms, offices, or quiet environments.
  • Features 3 fan modes normal, natural, and sleep to provide the right breeze for any time of day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.