This item is Discontinued.

Edendirect 16 in. Tripod Pedestal Fan, 3-Speed Adjustment, Adjustable Height Standing Fan IR-STANDRETRO16C

16 in. Tripod Pedestal Fan, 3-Speed Adjustment, Adjustable Height Standing Fan (Discontinued)

  • Mfr # IR-STANDRETRO16C
  • Zoro # G316100118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-STANDRETRO16C
Zoro #
G316100118
UPC #
719705561548
Country of Origin
China

Dimensions

Blade Dia.
16 in
Width
6.3 in
Height
27.56 in
Length
18.5 in

Details

Blade Material
Metal
Color
Silver
Item
Fans
Voltage
120 V
Type
Pedestal Fan
Watts
50W
Air Flow (CFM)
950/1100/1250 PRM

Description

Bring a touch of nostalgic charm to your home while enjoying powerful airflow with the Retro Tripod Fan. With three adjustable wind speeds, oscillation mode, and an easily adjustable height, this 16-inch pedestal fan ensures both comfort and style in any room. Its vintage tripod legs not only enhance its aesthetic appeal but also provide excellent stability. Whether you need a gentle breeze or a strong wind, this fan can be customized to your preference. Easy to clean and safe to use, it combines convenience and beauty for a perfect air circulation solution in your home.


  • Choose from low, medium, or high-speed settings to enjoy a breeze that fits your comfort level, from a gentle flow to a strong gust of air.
  • Switch between oscillating and static modes with the press of a button, ensuring that air circulates throughout the room for even cooling.
  • The fan's height can be easily adjusted by twisting the screw, allowing you to customize the airflow to your preferred level.
  • The fan guard is removable, making it simple to clean with a damp cloth and mild detergent. Always remember to turn off and unplug before cleaning.
  • Featuring retro-style tripod legs, this fan not only adds an aesthetic touch to your space but also offers enhanced stability for worry-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.