
16000mAh 12V Car Jump Starter with Air Compressor, LED Flashlight, Power Bank, 2000A Peak Current (Discontinued)
- Mfr # IR-MLNJS001
- Zoro # G316100132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-MLNJS001
Zoro #
G316100132
UPC #
561455385512
Country of Origin
China
Details
Voltage
12V
Peak Amps
2000A
Item
Jump Starters
Capacity
16000 mAh
For Use With
Domestic / Commercial
Diesel Engine Support
4.0L Diesel
Gas Engine Support
7.0L Gas
Material
Plastic
Flashlight Range
2000m
Color
Black
Amperage (amps)
1000A
Cycle Life
3000 cycles
Operating Temperature
-20°C to 60°C
Description
This 4-in-1 portable car jump starter features a powerful 16000mAh battery, air compressor, high-brightness LED flashlight, and fast-charging QC3.0 power bank. With 2000A peak current, it jump-starts most 12V vehicles and provides accurate digital tire inflation with multiple pressure modes. Perfect for emergencies, travel, and outdoor use.
- Combines jump starter, air pump, LED flashlight, and power bank in one device.
- 1000A start / 2000A peak, supports 12V 7.0L gas & 4.0L diesel vehicles.
- Auto-stop inflation with real-time pressure display; supports cars, bikes, balls, and more.
- Reinforced steam pipe with nylon wrapping and protective rubber sleeve; safe and heat-resistant.
- Long-range (2000m) soft beam light, ideal for nighttime emergencies or maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.