1615 sq. ft. Commercia Ozone Machine HEPA-Type Ozone Generator Odor Remover High Capacity in Oranges

  • Mfr # ZR-TCPCE6HAO

  • Zoro # G822701700


original price:  $53.29 , new price: $43.45 , 18 percent off
new price:  $43.45
/ea

Key Features

CADR Rating
79.6 CFM
Length
5.3149606 in
Coverage
1655
Voltage
110
Height
5.1181102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-TCPCE6HAO
Zoro #
G822701700
UPC #
227477942958
Country of Origin
China

Dimensions

Length
5.3149606 in
Height
5.1181102 in
Width
8.0708661 in

Details

CADR Rating
79.6 CFM
Coverage
1655
Voltage
110
Application
Ozone generator
Item
Ozone Generator
Finish
Orange
For Use With
Indoor
Color
Orange

Description

This ozone generator generates ozone during operation, which is used for disinfection, sterilization, and odor removal. After completion of the operation, it is ventilated for 30 minutes, and the ozone is converted into oxygen without residual gas. The maximum ozone output of the ozone generator is 30000 milligrams per hour, covering an area of 1615 square feet. By effectively eliminating odors, smoke, and pollutants in the air, it helps you purify the air and live a pure life. The ozone generator fan has a strong air volume of 79.6CFM and a high speed of 2500R/MIN, but can control noise at a low level of 50db, creating an efficient and quiet living or working environment for you, allowing pure air to coexist with a peaceful atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.