Shop EDENDIRECT
See all product information
Create Account
16.3 in Freestanding Compact Electric Fireplace Heater, 16.3x11x21.5 Inch Body, Independent
- Mfr # MVDHM4172
- Zoro # G224931545
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
161-216 sq-ft
Voltage
120 V
Width
11 in
Color
Black
Height
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM4172
- Zoro #
- G224931545
- UPC #
- 816825947587
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 21.5 in
- Depth
- 16.3 in
Details
- Heating Area (Sq.-Ft.)
- 161-216 sq-ft
- Voltage
- 120 V
- Color
- Black
Description
Add warmth and timeless style to your home with this freestanding electric fireplace stove, featuring a vintage-inspired design with a realistic 3D flame effect and glass viewing window. The adjustable flame brightness creates a cozy ambiance while adding a charming focal point to living rooms, bedrooms, offices, and other spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.