
1655 sq. ft. HEPA-True Console Air Purifier in Black, 147 CFM, 5-Fan Speed with Auto
Mfr # ZR-AP-250A
Zoro # G422701636
product price:Â $66.99
/eaKey Features
Timer
Yes
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer, Washable Filter
CADR Rating
147 CFM
Length
8.78619999999999 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-AP-250A
Zoro #
G422701636
UPC #
473213618278
Country of Origin
China
Dimensions
Length
8.78619999999999 in
Width
8.7 in
Height
14.2 in
Details
Timer
Yes
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer, Washable Filter
CADR Rating
147 CFM
Finish
Black
For Use With
Indoor
Air Filter Media Type
HEPA
Color
Black
Coverage
1655
Application
Air Purifiers
Item
Console Air Purifier
Description
The air purifier is a state-of-the-art bladeless tower fan designed for modern households, prioritizing safety, ease of maintenance, and energy efficiency. With its innovative bladeless design, this purifier offers a worry-free experience for families with children and pets while ensuring a healthier living environment. The device features a convenient timer and sleep mode to optimize airflow for restful nights without chilly drafts. Its tall and sleek design saves space while providing broad air coverage with an oscillation function, effectively enhancing air circulation alongside your existing AC system. With adjustable fan speeds and real-time air quality monitoring through a PM2.5 indicator, this air purifier is perfect for any room, making it the ideal choice for anyone looking to improve indoor air quality effortlessly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.