1660 lbs. Transmission Jacks in Red with 2 Stage Hydraulic and 30 in. Long Safety Chain

  • Mfr # IR-W46538878

  • Zoro # G916100136


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
For Use With
Domestic / Commercial
Length
31-1/2 in
Tilt Capacity Side
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46538878
Zoro #
G916100136
UPC #
380989742444
Country of Origin
China

Dimensions

Length
31-1/2 in
Width
31.5 in
Lifting Height Max. (In.)
70 in
Height
32 in
Lifting Height Min. (In.)
32 in
Collapsed height (in.)
32 in
Handle Length (in.)
10 in

Details

Color
Red
Material
Steel
For Use With
Domestic / Commercial
Tilt Capacity Side
10°
Tilt Capacity Front
12°
Tilt Capacity Rear
15°
Item
Lift Jack
Mechanism type
Hydraulic
Ideally Used For
SUV

Description

1660 lbs. transmission jack is Great for any automotive or light truck transmission installation or removal. Foot foot-operated pump allows mechanics to use both hands to position and align transmissions. Fully adjustable saddle with corner brackets, and stainless bar for longer use.


  • Strong and stable 4-legs base with 4-cast iron swivel casters for ease of mobility.
  • Swivel casters for maneuverability.
  • Wide base for stability.
  • Enhanced hydraulic pressure for greater lift range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.