
16in. Pedestal Fans, 3-Speed, Quiet Oscillation, Adjustable Height, for Home & Office Use, 2PK (Discontinued)
- Mfr # IR-STAND16X2
- Zoro # G016100159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-STAND16X2
Zoro #
G016100159
UPC #
954300147388
Country of Origin
China
Dimensions
Blade Dia.
16 in
Length
23.6 in
Height
49.2 in
Width
23.6 in
Details
Item
Fans
Voltage
120 V
Type
Pedestal Fan
RPM
1210
Blade Material
Metal
Fan Power Source
Plug-In
Color
Black
Watts
46W
Description
Stay cool and comfortable with this 16-inch pedestal fans featuring 3 adjustable speeds, 90° oscillation, and height adjustment. Designed for quiet operation and wide air circulation, they're perfect for bedrooms, offices, dorms, and more. Built with a sturdy base for stability and designed for indoor use, these fans are both powerful and reliable.
- This fan offers three adjustable speed settingslow, medium, and highallowing you to personalize your cooling experience depending on room temperature or time of day. Whether you need a gentle breeze while sleeping or strong airflow during the heat of the day, this fan delivers.
- Enjoy consistent air circulation throughout the room with the 90° oscillation feature. The fan head also tilts vertically, so you can direct airflow anywhere from the floor to the ceiling, ensuring cool air reaches every corner of your space.
- Equipped with noise-reduction technology, this fan operates at less than 60dB, making it ideal for quiet settings like bedrooms, offices, or study areas. Enjoy strong airflow without disruptive noiseperfect for sleeping, working, or relaxing.
- The stand height is fully adjustable from 42.5 inches to 49.2 inches, giving you flexibility to match your fan to different furniture arrangements or room sizes. Whether standing behind a desk or beside a sofa, this fan adapts to your needs.
- Built with a heavy-duty base, this fan offers exceptional stability during operation, reducing the risk of tipping over. It’s a reliable and safe cooling solution for homes with kids or pets, designed for indoor, dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.