This item is Discontinued.

Edendirect 18 in. 3-Fan Speeds Floor Fan in Black with Quiet IR-W1134P207752

18 in. 3-Fan Speeds Floor Fan in Black with Quiet (Discontinued)

  • Mfr # IR-W1134P207752
  • Zoro # G816100106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W1134P207752
Zoro #
G816100106
UPC #
780583376548
Country of Origin
China

Dimensions

Width
19.69 in
Length
20.08 in
Cord Length
6 ft
Blade Dia.
18 in
Height
6.1 in

Details

Voltage
120 V
Watts
120W
Blade Material
Plastic
Fan Power Source
Plug-In
Color
Black
Item
Fans
Type
Floor Fan

Description

This 18 in. 3-speed plastic floor fan is designed to deliver powerful airflow, making it perfect for any room, from the bedroom to the kitchen and even commercial spaces. With 3-adjustable speeds and a tilting feature, you can easily direct the airflow up, down, or anywhere in between to ensure maximum comfort. The fan is easy to carry, thanks to its built-in handle, and can be assembled in just 5-minutes with the included instructions. Whether you're using it indoors or outdoors, this fan is a reliable option for cooling or ventilation.


  • With 3 powerful speed settings, this fan is perfect for cooling down bedrooms, kitchens, garages, or even commercial spaces. Enjoy a refreshing breeze and strong airflow wherever it's needed most.
  • Customize your comfort with the adjustable tilt head, allowing you to direct air exactly where you need it. Whether you’re cooling one spot or circulating air in a room, this fan provides targeted ventilation.
  • Designed with a convenient built-in handle, this floor fan is easy to carry from room to room. Move it wherever airflow is needed perfect for homes, offices, workshops, or outdoor spaces.
  • Assemble your fan in minutes with the included instructions no hassle, no tools required. Ideal for both indoor and outdoor use, it delivers reliable airflow for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.