This item is Discontinued.

Edendirect 18 in. 90-Degree 5-Speed Settings Black Wall Mount Fan Horizontal Oscillation Indoor/Outdoor IR-W2815P200997

18 in. 90-Degree 5-Speed Settings Black Wall Mount Fan Horizontal Oscillation Indoor/Outdoor (Discontinued)

  • Mfr # IR-W2815P200997
  • Zoro # G516100123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2815P200997
Zoro #
G516100123
UPC #
376515955181
Country of Origin
China

Dimensions

Width
20 in
Cord Length
3.67 ft
Length
24 in
Height
15.5 in

Details

Number of Speeds
5 Speeds
Type
Mounted Wall Fan
Item
Fans
Watts
120W
Blade Material
Metal
Fan Power Source
Plug-In
Voltage
120 V
Color
Black

Description

The black wall mounted fan with an 18 in. 5-speed setting has a wind speed of up to 9.2m/s, 5 customizable speeds, adjustable tilt, and 90 ° wide oscillation. Very suitable for residential and commercial environments that require quiet airflow, such as shops, fitness centers, salons, offices, meeting rooms, restaurants, schools, or other areas with limited floor or tabletop space. Durable metal blades are used, which can achieve strong wind circulation and silent operation below 60dB. It is also equipped with polarized plugs and fuses to increase safety, suitable for indoor and outdoor environments.


  • Engineered for performance, this wall-mounted fan features 5 strong speed settings with a maximum wind speed of 9.2-m/s. Whether you need a gentle breeze or high-speed cooling, it offers the versatility to match your comfort levelperfect for year-round use in both residential and commercial settings.
  • Designed for environments with limited floor space, this fan mounts directly to the wall and oscillates 90° horizontally to provide widespread air circulation. The fan head also tilts 30° vertically, allowing you to direct airflow exactly where you need it. Ideal for gyms, studios, shops, restaurants, and more.
  • Built to last, this fan features a heavy-duty metal frame and blades, making it suitable for high-traffic or demanding environments. The sturdy build ensures long-term reliability, whether it’s placed in a classroom, salon, meeting room, or garage. It's also great for semi-outdoor use in well-covered patios or workshops.
  • Your safety is our priority. This fan is equipped with a polarized plug and built-in fuse protection to reduce electrical hazards and meet high safety standards. The included 44-inch power cord gives you plenty of flexibility when choosing a mounting location.
  • Simplify your setup with the included wall bracket and easy-to-follow instructions. The fan’s streamlined design and minimal components allow for quick installationmount it securely in minutes and enjoy powerful cooling without taking up valuable floor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.