18 in. Freestanding Infrared Electric Fireplace with remote control in Black

  • Mfr # ZR-W1769112699

  • Zoro # G922701716


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Freestanding
BtuH
5118 BTU
Voltage
120 V
Height
21.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769112699
Zoro #
G922701716
UPC #
988422604603
Country of Origin
China

Dimensions

Height
21.51 in
Width
17.86 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Freestanding
BtuH
5118 BTU
Voltage
120 V
Color
Black
Watts
1500 W

Description

Elevate your home's ambiance with this electric infrared quartz fireplace featuring lifelike LED flames and a stunning brick wall design for a cozy, modern vibe. Enjoy peace of mind with built-in overheat protection that automatically shuts off for enhanced safety. Certified by CSA/UL and backed by reliable after-sales support, it's the perfect blend of style, warmth, and security for your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.