
18 in. Ventless Electric Fireplace Insert, with log set & realistic flame, overheating protection
Mfr # ZR-W1769103307
Zoro # G722701657
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
19.21 in
Material
Metal
Length
5 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-W1769103307
Zoro #
G722701657
UPC #
989781965626
Country of Origin
China
Dimensions
Width
19.21 in
Length
5 in
Details
Color
Black
Material
Metal
Item
Electric Fireplace Insert
Finish
Black
Voltage
120
Description
This electric fireplace uses high-quality LED lighting technology to create a realistic flame effect, and its service life is up to 50,000 hours, which is durable and reliable. Equipped with dual overheat protection function, it automatically cuts off the power when the temperature reaches the set value, providing you with comprehensive safety protection. CSA/UL certified, rated power of 1400W, heat output up to 5000BTU, can easily bring warmth and comfort to a room of 400 square feet.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.