
18 Inch 3-Speed High Velocity Industrial Metal Floor Fan.Tiltable, 2PK
Mfr # IR-FLOOR18X2
Zoro # G316100156
product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
Key Features
Blade Material
Metal
Length
22 in
Width
20.6 in
For Use With
Indoor/Outdoor
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IR-FLOOR18X2
Zoro #
G316100156
UPC #
780583376531
Country of Origin
China
Dimensions
Blade Diameter
18 in
Length
22 in
Width
20.6 in
Height
21.9 in
Details
Blade Material
Metal
Item
Fans
For Use With
Indoor/Outdoor
Color
Black
Description
This 18-inch heavy-duty floor fan delivers powerful airflow with up to 4012 CFM, making it ideal for workshops, basements, garages, and other large spaces. Featuring a 3-speed high-torque motor, all-metal construction, and aluminum blades, it offers lasting performance and wide-area cooling. The 360° tilt angle and rear handle ensure easy adjustment and mobility.
- This industrial-grade 18-inch floor fan delivers a maximum airflow of 4012 CFM, making it ideal for ventilating large areas such as garages, workshops, warehouses, greenhouses, and residential spaces needing high-performance cooling.
- Equipped with a high-torque, permanently lubricated motor and easy-to-use rotary switch, this fan allows you to switch between low, medium, and high speeds to match your comfort needs or environmental demands.
- Constructed with a reinforced steel frame and rust-resistant aluminum blades, the fan is built to last through continuous use. The safety grill adds extra protection, making it suitable for both home and commercial environments.
- Easily direct airflow exactly where you need it. The fan head tilts a full 360 degrees, secured by a knob adjustment, providing flexible cooling angles across the room or workspace.
- Rear carry handles make moving the fan quick and convenient. Whether you need cooling indoors or out, this unit is perfect for basements, patios, workspaces, and events, offering industrial strength with portable convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.