Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan
- Mfr # 7861400
- Zoro # G800433739
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
5
Reversible
Yes
Blade Material
STEEL
Air Flow
3438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7861400
- Zoro #
- G800433739
- UPC #
- 24034786143
- Country of Origin
- China
- Number of Blades
- 3
- Number of Speeds
- 5
- Reversible
- Yes
- Blade Material
- STEEL
- Air Flow
- 3438
- Series (Name of Series/Collection)
- JAX
- Mount Type (Downrod, Flush, Angled)
- DOWN ROD ONLY
- Indoor/Outdoor
- INDOOR
- RPM
- 87
- Blade Pitch
- 9"
- Fan Blade Finish
- BRUSHED NICKEL
- High CFM
- 4832.82
Dimensions
- Max. Mounting Height
- 17.32"
Description
The Westinghouse Jax 56 in. modern ceiling fan with wall control features a 12 inch long down rod ideal for lofts and great rooms. This industrial-style brushed nickel ceiling fan with brushed nickel steel blades adds striking appeal to contemporary spaces. This fan needs minimal assembly and provides year-round comfort in larger rooms with higher ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 78614.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.