
18in. Wall Mount Fan, 5-Speed, 90deg Oscillation, Adjustable Tilt, Commercial/Home Use, Black, 2PK (Discontinued)
- Mfr # IR-WALLMOUNTPRO18RCX2
- Zoro # G516100109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-WALLMOUNTPRO18RCX2
Zoro #
G516100109
UPC #
780583376500
Country of Origin
China
Dimensions
Height
20 in
Width
24 in
Length
24 in
Cord Length
3.67 ft
Blade Dia.
18 in
Details
Blade Material
Metal
Fan Power Source
Plug-In
Type
Mounted Wall Fan
Voltage
115 V
Item
Fans
Color
Black
RPM
1140
Watts
122W
Description
Enhance airflow and cooling efficiency with this 18-inch wall mount fan, designed for both household and commercial use. With 5 powerful speeds and 2 modes, it offers a maximum wind speed of 9.2m/s, while staying quieter than 60db. The 90° horizontal oscillation and 30° adjustable vertical tilt ensure complete room coverage. Durable metal blades and a polarized plug provide safety and longevity. Perfect for homes, offices, kitchens, garages, and more, this fan is a must-have for optimal ventilation in any space.
- With 90° horizontal oscillation and adjustable vertical tilt, this fan delivers powerful airflow across large areas.
- Choose from 5 speeds and 2 modes, ensuring a perfect airflow solution tailored to your environment.
- The fan's motor produces up to 9.2m/s of airflow with less than 60db of noise, keeping your space cool without disruption.
- Built with metal blades and a polarized plug with a fuse, this fan ensures safe operation and long-lasting durability.
- Ideal for home, office, or commercial settingsperfect for living rooms, restaurants, warehouses, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.