
18V Brushless Cordless Electric Drill - Lithium Rechargeable Drill with Variable Speed
Mfr # IR-TB32
Zoro # G215666432
product price: $60.79
/eaKey Features
Voltage
18V
Includes
1 battery, 1charge
Cordless Tool Battery Type
Lithium-ion
Tool Length
8.27 in
Chuck Type
Quick chuck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-TB32
Zoro #
G215666432
UPC #
723171992768
Country of Origin
China
Dimensions
Tool Length
8.27 in
Depth
3.94 in
Width
12.4 in
Details
Item
Brushless Drill
Voltage
18V
Includes
1 battery, 1charge
Cordless Tool Battery Type
Lithium-ion
Chuck Type
Quick chuck
Motor
Brushless motor
Color
Yellow
Power Source
Cordless
Max. Speed
1800 RPM
Speed Settings
Variable
Description
This 18V cordless electric drill offers robust performance with a brushless motor, making it an ideal tool for a variety of tasks like drilling wood, plastic, and assembling furniture. Featuring an easy-to-use quick chuck and adjustable speed settings, this drill ensures precise control and efficiency. With a lithium battery and a max speed of 1800 RPM, this lightweight, rechargeable drill can handle both light and heavy-duty tasks, making it a perfect addition to your toolbox.
- Brushless Motor: Provides longer runtime, more efficient power, and reduced maintenance compared to traditional motors.
- Quick Chuck System: Allows for easy and fast drill bit changes, ensuring that you're always ready for the next task.
- Variable Speed Control: The speed change button offers slow speed when pressed lightly and fast speed when pressed firmly, providing flexibility for different tasks.
- Versatile Applications: Ideal for a range of tasks including wood drilling, plastic drilling, furniture assembly, and screw driving with 1800 RPM speed and 18V lithium battery for extended use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.