Shop EDENDIRECT
See all product information
Create Account
2 Pack Folding Saw Horses, Heavy Duty Steel Work Horse, 275 lbs Capacity, Portable with Handle
- Mfr # ED-W465P199517
- Zoro # G015874549
product price:Â
$
75.69
/ea
Key Features
Sawhorse Width
39.4 in
Sawhorse Length
19-1/2 in
Sawhorse Load Capacity
550 lbs
Application
Saw Horses
Work Surface
Non-slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED-W465P199517
- Zoro #
- G015874549
- UPC #
- 627948696784
- Country of Origin
- China
- Item
- Saw Horses
- Sawhorse Load Capacity
- 550 lbs
- Application
- Saw Horses
- Work Surface
- Non-slip
- Finish
- Orange
- Material
- Steel
- Color
- Orange
- Assembly
- Fully assembled
- Design
- Cross-braced
- Portability
- Foldable and lightweight
- For Use With
- Domestic / Commercial
Dimensions
- Sawhorse Width
- 39.4 in
- Sawhorse Length
- 19-1/2 in
- Height
- 30.7 in
Description
The 2 Pack Folding Saw Horses are perfect for your garage, workshop, or job site, offering heavy-duty steel construction with a 275 lbs capacity per sawhorse and a 550 lbs combined capacity. The cross-braced design ensures stability, while the foldable, portable feature allows easy storage and transport. A non-slip work surface and grip handle make them user-friendly. Fully assembled and ready to use right out of the box, these sawhorses are a reliable choice for both DIY and professional tasks.
- Constructed with heavy-duty steel, each sawhorse supports up to 275 lbs individually, and a combined capacity of 550 lbs when used together. This high weight limit makes it perfect for a wide variety of projects, providing you with the stability you need for both light and heavy-duty tasks.
- The cross-braced design of these sawhorses ensures a solid and stable foundation for your work. The sturdy steel frame can withstand heavy impacts and high stress, making it an excellent choice for demanding work environments. You can rely on this sawhorse to hold up under pressure, ensuring safety and durability for your projects.
- The folding design makes these sawhorses highly portable and easy to store. Simply fold them into a compact unit, and they will take up minimal space in your garage or workspace. This makes them perfect for on-the-go jobs, allowing you to quickly set up and pack up without hassle.
- These sawhorses come with a non-slip work surface, ensuring that your materials stay securely in place during work. The convenient grip handle allows for easy portability, and the sawhorses come fully assembled, so you can get started on your project right awayno extra setup required.
- Built from heavy-duty steel, these sawhorses are designed to withstand the test of time. The materials used are resistant to wear and tear, ensuring long-lasting use and performance. Whether you're using them for simple DIY tasks or larger professional projects, these sawhorses will continue to deliver high performance and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.