2-Piece Low Profile Auto Ramp Car Lift for Trucks, Trailers, and Garage Repairs, 4,400 lbs Capacity
- Mfr # ED-PD001
- Zoro # G715874528
Key Features
Specifications
Product Information
- MFR #
- ED-PD001
- Zoro #
- G715874528
- UPC #
- 911930652026
- Country of Origin
- China
Dimensions
- Width of Platform
- 9.4 in
- Width of Top
- 11.4 in
- Lift Height Range
- 5.9 in to 15 in
- Length
- 15.75 in
- Height
- 11.81 in
- Width
- 59.84 in
- Maximum Bottom Length
- 44.9 in
- Width of Bottom
- 13.3 in
Details
- For Use With
- Domestic / Commercial
- Assembly Required
- Yes
- Load Capacity
- 4400lb
- Material
- Steel
- Application
- Lift Repair Frame
- Number of Ramps
- 1
- Item
- Lift Repair Frame
- Finish
- Red
- Color
- Red
Description
The 2-piece Low Profile Auto Ramp Car Lift is designed to make under-vehicle maintenance and inspections easier, especially for lowered sports cars and other vehicles with limited clearance. Crafted from heavy-duty steel, these ramps offer exceptional durability and strength, with each ramp capable of lifting up to 4,400 lbs. Their extended length ensures that even lowered vehicles won't bottom out, unlike standard ramps, while providing a minimum lift height of 5.9 inches and a maximum bottom length of 44.9 inches. This feature makes it easier to work efficiently without the struggle of fitting a hydraulic jack underneath. Built to provide long-lasting service, these ramps offer a reliable, practical solution for automotive repairs, making them ideal for personal or professional use in garages and workshops.
- Perfect for all under-vehicle maintenance and inspections. Long, lasting and durable construction for a long service life. Supplied complete single service ramp for this deal
- Extended length works great for lowered sports cars that would bottom out on most standard car ramps
- High quality heavy duty vehicle maintenance ramps. Heavy duty steel construction for high durability and strength
- No more trying to struggle getting a hydraulic jack under a lowered vehicle for service or scraping the front clip of a lowered car with standard car ramp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.